
- D05 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 30-725 psi
- Screw w/Locknut Adjustment on Port B End
- G1/8 Gage Port
External Drain | Yes |
Adjustment Type | Screw w/ Locknut |
Design No. | 30 |
Interface | D05 |
Adjuster Location | Port B End |
Pressure Adjustment Range (psi) | 30 to 725 |
Remote Control Port | No |
Port Control | Pressure Port |
Valve Type | Pressure Reducing Valve |
Model No. | DGMX2-5-PP-AW-E-B-30 |
Manufacturer Part No. | DGMX2-5-PP-AW-E-B-30 |
Gage Port | G1/8 |
Pilot Control | Pressure Port |
Weight | 7.5 LB |
