
- Solenoid Valve
- 4-Way, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, port 2 is open to port 3 and port 1 is open to port 4.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Installation | Screw-in Cartridge |
Housing Material | Steel |
Actuation | Direct Acting |
Port Type | Cartridge Only |
Operation | Solenoid Operated |
Seal Kit Buna | 889625 |
Pressure [Max] | 3000 psi |
Seal Kit Viton | 566080 |
No. of Housing Ports | 4 |
Housing No. | N/A |
Valve Material | Cartridge only |
Valve Type | 4-Way, Spool |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Voltage Rating | No Coil |
Model No. | SV5-10-4-0-00 |
Bi-Directional (2-Way Valves) | No |
Filter Option | None |
Manual Override | No Manual Override |
Coil Series | N/A |
Cartridge Valve Series | SV5-10-4 |
Flow [Max] | 6 gal/min |
Poppet/Spool | Spool |
No. of Valve Ports | 4 |
Watt Rating | 23 W |
Seal Material | Buna-N |
Series | J Series |
Cavity | C-10-4 |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Size Designation | 10 |
Weight | 1.0 LB |
