
- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
Port Size | Cartridge Only |
Flow [Max] | 20 gal/min |
Seal Kit Viton | 566086 |
Type | Relief Valve |
Pressure [Max] | 5000 psi |
Cavity | C-10-2 |
Model No. | RV8-10-I-0-50/ |
Series | RV8-10 |
Seal Kit Buna | 565803 |
Seal Material | Buna-N |
Pressure Setting | 2775 psi |
Cracking Pressure [Max] | 5000 psi |
Cracking Pressure [Min] | 550 psi |
Operation | Direct Acting |
Housing Material | Cartridge Only |
Body Type | 1 |
Adjustment Type | Internal |
Manufacturer Part No. | RV8-10-I-0-50/ |
Cage Seals | Single Backup Ring |
Weight | 0.48 LB |
