
- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Type | Relief Valve |
Pressure [Max] | 5000 psi |
Cracking Pressure [Max] | 5000 psi |
Manufacturer Part No. | RV5-10-S-0-50/29 |
Seal Material | Buna-N |
Model No. | RV5-10-S-0-50/29 |
Seal Kit Buna | 565803 |
Adjustment Type | Screw |
Cracking Pressure [Min] | 500 psi |
Housing Material | Cartridge Only |
Cavity | C-10-2 |
Port Size | Cartridge Only |
Operation | Pilot Operated |
Pressure Setting | 2900 psi |
Seal Kit Viton | 566086 |
Series | RV5-10 |
Flow [Max] | 30 gal/min |
Cage Seals | Single Backup Ring |
Weight | 0.48 LB |
