
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Style | Spool |
Operation | Pilot Operated |
Port Type | Cartridge Only |
Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Model No. | RV5-10-S-0-35/20 |
Type | Pressure Relief Valve |
Cage Seals | Single Backup Ring |
Operating Pressure [Min] | 247 psi |
Housing Material | Cartridge Only |
Series | RV5-10 |
Port Size | Cartridge Only |
Seal Kit Viton | 566086 |
Cracking Pressure [Max] | 3500 psi |
Seal Kit Buna | 565803 |
No. of Housing Ports | 2 |
Valve Material | Cartridge only |
Cracking Pressure [Min] | 250 psi |
Recommend Filtration Level | 18/16/13 microns |
Pressure Setting | 1864 psi |
Flow [Max] | 30 gal/min |
Operating Pressure [Max] | 5076 psi |
Cavity | C-10-2 |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Pilot Ratio | 100:1 |
Manufacturer Part No. | RV5-10-S-0-35/20 |
Adjustment Type | Screw |
Temperature Range [Max] | 248 °F |
Leakage | 114 cc/min |
No. of Valve Ports | 2 |
Weight | 0.48 LB |
