
- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
Series | RV5-10 |
Cage Seals | Single Backup Ring |
Cavity | C-10-2 |
Manufacturer Part No. | RV5-10-S-0-3/ |
Pressure Setting | 175 psi |
Operation | Pilot Operated |
Cracking Pressure [Min] | 50 psi |
Adjustment Type | Screw |
Housing Material | Cartridge Only |
Type | Relief Valve |
Seal Kit Viton | 566086 |
Model No. | RV5-10-S-0-3/ |
Port Size | Cartridge Only |
Seal Kit Buna | 565803 |
Pressure [Max] | 5000 psi |
Cracking Pressure [Max] | 300 psi |
Flow [Max] | 30 gal/min |
Seal Material | Buna-N |
Weight | 0.48 LB |
