
- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Size | Cartridge Only |
Cavity | C-10-2 |
Seal Material | Buna-N |
Series | RV5-10 |
Type | Relief Valve |
Manufacturer Part No. | RV5-10-I-0-35/23.2 |
Adjustment Type | Internal |
Seal Kit Buna | 565803 |
Flow [Max] | 30 gal/min |
Housing Material | Cartridge Only |
Cage Seals | Single Backup Ring |
Pressure [Max] | 5000 psi |
Cracking Pressure [Min] | 250 psi |
Model No. | RV5-10-I-0-35/23.2 |
Seal Kit Viton | 566086 |
Cracking Pressure [Max] | 3500 psi |
Pressure Setting | 2320 psi |
Operation | Pilot Operated |
Weight | 0.48 LB |
