
- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Adjustment Type | Internal |
Model No. | RV5-10-I-0-35/21.7 |
Housing Material | Cartridge Only |
Type | Relief Valve |
Manufacturer Part No. | RV5-10-I-0-35/21.7 |
Operation | Pilot Operated |
Seal Material | Buna-N |
Cage Seals | Single Backup Ring |
Seal Kit Buna | 565803 |
Series | RV5-10 |
Seal Kit Viton | 566086 |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 250 psi |
Flow [Max] | 30 gal/min |
Pressure Setting | 2170 psi |
Cracking Pressure [Max] | 3500 psi |
Pressure [Max] | 5000 psi |
Cavity | C-10-2 |
Weight | 0.48 LB |
