
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Type | Pressure Relief Valve |
Installation | Screw-in Cartridge |
Seal Kit Viton | 566086 |
Valve Material | Cartridge only |
No. of Housing Ports | 2 |
Adjustment Type | Screw |
Pressure Setting | 1864 psi |
Pressure [Max] | 5076 psi |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Seal Kit Buna | 565803 |
Port Type | Cartridge Only |
Operation | Pilot Operated |
Operating Pressure [Min] | 247 psi |
No. of Valve Ports | 2 |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV5-10-I-0-35/ |
Series | RV5-10 |
Model No. | RV5-10-I-0-35/ |
Port Size | Cartridge Only |
Pilot Ratio | 100:1 |
Cage Seals | Single Backup Ring |
Style | Spool |
Flow [Max] | 30 gal/min |
Temperature Range [Max] | 248 °F |
Cracking Pressure [Min] | 250 psi |
Cracking Pressure [Max] | 3500 psi |
Seal Material | Buna-N |
Operating Pressure [Max] | 5076 psi |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 114 cc/min |
Weight | 0.48 LB |
