
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Bolts should be torqued to 63 in lb to 80 in lb with threads lubricated
Style | Spool |
Seal Kit Buna | 565803 |
Operating Pressure [Min] | 50 psi |
Seal Kit Viton | 566086 |
Operation | Pilot Operated |
Valve Material | Cartridge only |
Cracking Pressure [Max] | 300 psi |
Housing Material | Cartridge Only |
Pilot Ratio | 100:1 |
Series | RV5-10 |
Manufacturer Part No. | RV5-10-I-0-3/ |
Pressure Setting | 170 psi |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 5076 psi |
No. of Valve Ports | 2 |
Type | Pressure Relief Valve |
Model No. | RV5-10-I-0-3/ |
Leakage | 114 cc/min |
Flow [Max] | 30 gal/min |
Cavity | C-10-2 |
Port Type | Cartridge Only |
Pressure [Max] | 5076 psi |
Port Size | Cartridge Only |
Temperature Range [Max] | 248 °F |
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Cage Seals | Single Backup Ring |
Cracking Pressure [Min] | 50 psi |
Installation | Screw-in Cartridge |
Weight | 0.48 LB |
