
- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
Flow [Max] | 30 gal/min |
Seal Kit Viton | 566086 |
Cracking Pressure [Min] | 100 psi |
Operation | Pilot Operated |
Model No. | RV5-10-I-0-20/ |
Pressure Setting | 1050 psi |
Pressure [Max] | 5000 psi |
Cavity | C-10-2 |
Seal Material | Buna-N |
Manufacturer Part No. | RV5-10-I-0-20/ |
Port Size | Cartridge Only |
Seal Kit Buna | 565803 |
Type | Relief Valve |
Adjustment Type | Internal |
Housing Material | Cartridge Only |
Cage Seals | Single Backup Ring |
Series | RV5-10 |
Cracking Pressure [Max] | 2000 psi |
Weight | 0.48 LB |
