
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Viton | 566086 |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Operating Pressure [Max] | 5076 psi |
Manufacturer Part No. | RV5-10-F-0-50/ |
Operating Pressure [Min] | 508 psi |
Style | Spool |
Port Type | Cartridge Only |
Operation | Pilot Operated |
Cracking Pressure [Min] | 500 psi |
Adjustment Type | Fixed - State Pressure Setting Required |
Port Size | Cartridge Only |
Type | Pressure Relief Valve |
Seal Kit Buna | 565803 |
Cage Seals | Single Backup Ring |
Model No. | RV5-10-F-0-50/ |
Pressure Setting | 2792 psi |
Pilot Ratio | 100:1 |
Flow [Max] | 30 gal/min |
No. of Valve Ports | 2 |
Cavity | C-10-2 |
Pressure [Max] | 3452 psi |
Valve Material | Cartridge only |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Temperature Range [Max] | 248 °F |
Cracking Pressure [Max] | 5000 psi |
Series | RV5-10 |
Housing Material | Cartridge Only |
Installation | Screw-in Cartridge |
Leakage | 114 cc/min |
Weight | 0.48 LB |
