
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Model No. | RV3-10-I-0-6/ |
Flow [Max] | 20 gal/min |
Pressure Setting | 350 psi |
Series | RV3-10 |
Cavity | C-10-2 |
Cracking Pressure [Max] | 600 psi |
Cage Seals | Single Backup Ring |
Seal Kit Viton | 566086 |
Type | Pressure Relief Valve |
Manufacturer Part No. | RV3-10-I-0-6/ |
Body Type | 10 |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Operation | Direct Acting |
Port Size | Cartridge Only |
Seal Kit Buna | 565803 |
Adjustment Type | Internal |
Pressure [Max] | 3600 psi |
Cracking Pressure [Min] | 100 psi |
Weight | 0.48 LB |
