
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Not recommended for bias splices, troughed belts where common bar breakage is a concern, and where special metals are not available in Unibar configurations
Flow [Max] | 20 gal/min |
Cracking Pressure [Max] | 300 psi |
Pressure Setting | 175 psi |
Model No. | RV3-10-I-0-3/ |
Port Size | Cartridge Only |
Cavity | C-10-2 |
Seal Material | Buna-N |
Pressure [Max] | 3600 psi |
Seal Kit Buna | 565803 |
Seal Kit Viton | 566086 |
Body Type | 10 |
Type | Pressure Relief Valve |
Series | RV3-10 |
Operation | Direct Acting |
Cage Seals | Single Backup Ring |
Adjustment Type | Internal |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV3-10-I-0-3/ |
Cracking Pressure [Min] | 50 psi |
Weight | 0.48 LB |
