
- RV3-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Do not lubricate nuts and bolts
Seal Kit Viton | 566086 |
Adjustment Type | Internal |
Cage Seals | Single Backup Ring |
Pressure [Max] | 3600 psi |
Body Type | 10 |
Series | RV3-10 |
Flow [Max] | 20 gal/min |
Model No. | RV3-10-I-0-18/ |
Seal Kit Buna | 565803 |
Seal Material | Buna-N |
Cracking Pressure [Max] | 1800 psi |
Housing Material | Cartridge Only |
Operation | Direct Acting |
Pressure Setting | 1050 psi |
Cracking Pressure [Min] | 300 psi |
Port Size | Cartridge Only |
Cavity | C-10-2 |
Manufacturer Part No. | RV3-10-I-0-18/ |
Type | Relief Valve |
Weight | 0.48 LB |
