
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
Cracking Pressure [Max] | 3600 psi |
Body Type | 10 |
Seal Material | Buna-N |
Cavity | C-10-2 |
Flow [Max] | 20 gal/min |
Seal Kit Viton | 566086 |
Series | RV3-10 |
Port Size | Cartridge Only |
Manufacturer Part No. | RV3-10-F-0-36/28 |
Seal Kit Buna | 565803 |
Cage Seals | Single Backup Ring |
Type | Pressure Relief Valve |
Model No. | RV3-10-F-0-36/28 |
Pressure Setting | 2800 psi |
Adjustment Type | Factory Set |
Housing Material | Cartridge Only |
Pressure [Max] | 3600 psi |
Cracking Pressure [Min] | 600 psi |
Operation | Direct Acting |
Weight | 0.48 LB |
