
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Tooth clutches are normally engaged when stationary
Model No. | RV3-10-F-0-36/20 |
Cavity | C-10-2 |
Seal Kit Viton | 566086 |
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
Cage Seals | Single Backup Ring |
Cracking Pressure [Min] | 600 psi |
Temperature Range [Min] | -40 °F |
Housing Material | Cartridge Only |
No. of Valve Ports | 2 |
Port Type | Cartridge Only |
Style | Poppet |
Manufacturer Part No. | RV3-10-F-0-36/20 |
Pressure [Max] | 3626 psi |
Seal Material | Buna-N |
Valve Material | Cartridge only |
Series | RV3-10 |
Pressure Setting | 2110 psi |
Flow [Max] | 20 gal/min |
Body Type | 10 |
No. of Housing Ports | 2 |
Operating Pressure [Min] | 595 psi |
Cracking Pressure [Max] | 3600 psi |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Seal Kit Buna | 565803 |
Pilot Ratio | 100:1 |
Type | Pressure Relief Valve |
Port Size | Cartridge Only |
Adjustment Type | Factory Set |
Operation | Direct Acting |
Operating Pressure [Max] | 3626 psi |
Weight | 0.48 LB |
