
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
Cracking Pressure [Min] | 500 psi |
Series | RV2-10 |
Pressure [Max] | 5000 psi |
Manufacturer Part No. | RV2-10-S-0-50/29 |
Port Size | Cartridge Only |
Housing Material | Cartridge Only |
Adjustment Type | Screw |
Seal Material | Buna-N |
Type | Pressure Relief Valve |
Pressure Setting | 2900 psi |
Model No. | RV2-10-S-0-50/29 |
Cavity | C-10-2 |
Flow [Max] | 30 gal/min |
Body Type | 1 |
Seal Kit Viton | 566086 |
Seal Kit Buna | 565803 |
Operation | Pilot Operated |
Cracking Pressure [Max] | 5000 psi |
Weight | 0.48 LB |
