
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Model No. | RV2-10-I-0-3/ |
Type | Pressure Relief Valve |
Operation | Pilot Operated |
Adjustment Type | Internal |
Seal Material | Buna-N |
Port Size | Cartridge Only |
Flow [Max] | 30 gal/min |
Manufacturer Part No. | RV2-10-I-0-3/ |
Cracking Pressure [Max] | 300 psi |
Pressure Setting | 175 psi |
Cracking Pressure [Min] | 50 psi |
Cavity | C-10-2 |
Seal Kit Buna | 565803 |
Body Type | 1 |
Housing Material | Cartridge Only |
Pressure [Max] | 5000 psi |
Series | RV2-10 |
Seal Kit Viton | 566086 |
Weight | 0.48 LB |
