
- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Cracking Pressure [Min] | 250 psi |
Pressure [Max] | 5000 psi |
Seal Kit Viton | 566086 |
Housing Material | Cartridge Only |
Port Size | Cartridge Only |
Cavity | C-10-2 |
Pressure Setting | 1875 psi |
Body Type | 1 |
Model No. | RV2-10-F-0-35/ |
Flow [Max] | 30 gal/min |
Adjustment Type | Factory Set |
Seal Material | Buna-N |
Manufacturer Part No. | RV2-10-F-0-35/ |
Seal Kit Buna | 565803 |
Type | Relief Valve |
Series | RV2-10 |
Operation | Pilot Operated |
Cracking Pressure [Max] | 3500 psi |
Weight | 0.48 LB |
