
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Operation | Direct Acting |
Series | RV1-10 |
Type | Pressure Relief Valve |
Cavity | C-10-2 |
Body Type | 1 |
Operating Pressure [Max] | 3046 psi |
Port Size | Cartridge Only |
Manufacturer Part No. | RV1-10-I-0-36/20 |
Pressure [Max] | 3046 psi |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
No. of Valve Ports | 2 |
Cracking Pressure [Max] | 3600 psi |
Seal Kit Viton | 566086 |
Flow [Max] | 8 gal/min |
Adjustment Type | Internal |
Housing Material | Aluminum |
Pressure Setting | 1769 psi |
Seal Kit Buna | 565803 |
No. of Housing Ports | 2 |
Valve Material | Aluminum |
Temperature Range [Max] | 248 °F |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Min] | 493 psi |
Temperature Range [Min] | -40 °F |
Model No. | RV1 10 I 0 36/20 |
Style | Poppet |
Cracking Pressure [Min] | 500 psi |
Weight | 0.48 LB |
