
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3-16 Series
- 35 gal/min Maximum Flow
Pilot/Drain | Internal Drain |
Temperature Range [Min] | -40 °F |
Flow [Max] | 35 gal/min |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Housing Ports | 4 |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Seal Type | Viton |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-4 |
Leakage | 164 cc/min maximum @ 210 bar |
Function | Direct Acting |
Style | 3-Way, 2-Position |
Valve Material | Cartridge only |
Series | PTS3-16 |
Model No. | PTS3-16-0-40 |
Valve Type | Pilot To Shift |
Port Type | Cartridge Only |
Detent Option | No |
No. of Valve Ports | 4 |
Pilot Pressure | 40 psi |
Weight | 2.0 LB |
