
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS2-10 Series
- 8 gal/min Maximum Flow
Series | PTS2-10 |
Valve Type | Pilot To Shift |
Pilot Pressure | 40 psi |
Model No. | PTS2-10-0-40 |
Flow [Max] | 8 gal/min |
Seal Type | Buna-N |
Style | 3-Way, 2-Position |
Weight | 0.0 LB |
