Skip to content Skip to navigation menu
Vickers889487

889487

Vickers Pressure Control Cartridge Valve
Item #101923925
  • PSV8-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Open
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 6 gal/min
  • 100 psi - 600 psi Sequence Pressure
  • 350 psi Pressure Setting
+ Show More + Show Less
Vickers889487
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV8-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Open
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Sequence Pressure [Min] 100 psi
Model No. PSV8-10-S-0-6/
Seal Kit Viton 566080
Cavity C-10-4
Adjustment Type Screw
Seal Material Buna-N
Sequence Pressure [Max] 600 psi
Pressure Setting 350 psi
Operation Direct Acting, External Pilot, External Drain, Normally Open
Manufacturer Part No. PSV8-10-S-0-6/
Port Size Cartridge Only
Flow [Max] 6 gal/min
Series PSV8-10
Pressure [Max] 3000 psi
Housing Material Cartridge Only
Type Pressure Sequence Valve
Seal Kit Buna 889625
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison