
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV5-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
Adjustment Type | Screw |
Model No. | PSV5-10-S-0-9/ |
Port Size | Cartridge Only |
Seal Material | Buna-N |
Seal Kit Viton | 889599 |
Pilot/Drain | Internal Pilot/External Drain |
Seal Kit Buna | 565804 |
Pressure Setting | 500 psi |
Cavity | C-10-3 |
Operation | Direct Acting |
Flow [Max] | 2 gal/min |
Sequence Pressure [Min] | 100 psi |
Pressure [Max] | 5600 psi |
Housing Material | Cartridge Only |
Sequence Pressure [Max] | 900 psi |
Manufacturer Part No. | PSV5-10-S-0-9/ |
Type | Pressure Sequence Valve |
Series | PSV5-10 |
Weight | 0.53 LB |
