
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type | Screw |
Port Type | Cartridge Only |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Material | Cartridge only |
Flow [Max] | 2 gal/min |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 3046 psi |
Sequence Pressure [Min] | 50 psi |
Pressure [Max] | 3046 psi |
Housing Material | Cartridge Only |
Operation | Direct Acting |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 565804 |
Sequence Pressure [Max] | 450 psi |
Pressure Setting | 243 psi |
Type | Pressure Sequence Valve |
Operating Pressure [Min] | 51 psi |
Model No. | PSV5-10-S-0-5/ |
Seal Kit Viton | 889599 |
Cavity | C-10-3 |
Port Size | Cartridge Only |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 3 |
No. of Valve Ports | 3 |
Series | PSV5-10 |
Seal Material | Buna-N |
Style | Spool |
Pilot Ratio | 100:1 |
Manufacturer Part No. | PSV5-10-S-0-5/ |
Weight | 0.53 LB |
