
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Manufacturer Part No. | PSV5-10-S-0-28/ |
Port Type | Cartridge Only |
Adjustment Type | Screw |
No. of Valve Ports | 3 |
Operation | Direct Acting |
Model No. | PSV5-10-S-0-28/ |
Housing Material | Cartridge Only |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 565804 |
Pressure [Max] | 3046 psi |
Operating Pressure [Max] | 3046 psi |
Seal Material | Buna-N |
Sequence Pressure [Max] | 2800 psi |
Pressure Setting | 1523 psi |
Pilot Ratio | 100:1 |
Cavity | C-10-3 |
No. of Housing Ports | 3 |
Valve Torque into Cavity | 47 to 54 Nm |
Flow [Max] | 2 gal/min |
Leakage | 0.25 cc/min |
Port Size | Cartridge Only |
Seal Kit Viton | 889599 |
Type | Pressure Sequence Valve |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
Series | PSV5-10 |
Sequence Pressure [Min] | 300 psi |
Operating Pressure [Min] | 290 psi |
Weight | 0.53 LB |
