
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Housing Material | Cartridge Only |
Style | Spool |
Seal Kit Buna | 565804 |
Port Type | Cartridge Only |
Sequence Pressure [Max] | 1400 psi |
Operation | Direct Acting |
Pressure [Max] | 3046 psi |
Adjustment Type | Screw |
Flow [Max] | 2 gal/min |
Pilot Ratio | 100:1 |
No. of Valve Ports | 3 |
Manufacturer Part No. | PSV5-10-S-0-14/ |
Recommend Filtration Level | 18/16/13 microns |
Sequence Pressure [Min] | 200 psi |
Pressure Setting | 790 psi |
No. of Housing Ports | 3 |
Type | Pressure Sequence Valve |
Valve Material | Cartridge only |
Port Size | Cartridge Only |
Temperature Range [Min] | -40 °F |
Operating Pressure [Min] | 200 psi |
Model No. | PSV5-10-S-0-14/ |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 3046 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Kit Viton | 889599 |
Cavity | C-10-3 |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Series | PSV5-10 |
Weight | 0.53 LB |
