
- PSV4-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Model No. | PSV4-10-S-0-28/ |
Type | Pressure Sequence Valve |
Series | PSV4-10 |
Housing Material | Cartridge Only |
Flow [Max] | 4 gal/min |
Pressure [Max] | 5600 psi |
Manufacturer Part No. | PSV4-10-S-0-28/ |
Seal Material | Buna-N |
Cavity | C-10-3 |
Sequence Pressure [Max] | 2800 psi |
Pressure Setting | 1550 psi |
Adjustment Type | Screw |
Sequence Pressure [Min] | 300 psi |
Seal Kit Buna | 565804 |
Port Size | Cartridge Only |
Operation | Direct Acting, External Pilot, Internal Drain |
Seal Kit Viton | 889599 |
Weight | 0.53 LB |
