Skip to content Skip to navigation menu
Vickers889470

889470

Vickers Pressure Control Cartridge Valve
Item #101923068
  • PSV3-10 Series Pressure Sequence Valve
  • Direct Acting, Internal or External Pilot/Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 6 gal/min
  • 400 psi - 2,400 psi Sequence Pressure
  • 1500 psi Pressure Setting
+ Show More + Show Less
Vickers889470
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV3-10 Series Pressure Sequence Valve
  • Direct Acting, Internal or External Pilot/Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
Adjustment Type Screw
Pressure Setting 1500 psi
Type Pressure Sequence Valve
Series PSV3-10
Flow [Max] 6 gal/min
Seal Kit Buna 565804
Model No. PSV3-10-S-0-24/15
Operation Direct Acting, Internal or External Pilot/Drain
Seal Kit Viton 889599
Seal Material Buna-N
Sequence Pressure [Min] 400 psi
Pressure [Max] 3000 psi
Port Size Cartridge Only
Housing Material Cartridge Only
Cavity C-10-3
Sequence Pressure [Max] 2400 psi
Manufacturer Part No. PSV3-10-S-0-24/15
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison