Skip to content Skip to navigation menu
Vickers889469

889469

Vickers Pressure Control Cartridge Valve
Item #101923584
  • PSV3-10 Series Pressure Sequence Valve
  • Direct Acting, Internal or External Pilot/Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 6 gal/min
  • 200 psi - 1,200 psi Sequence Pressure
  • 700 psi Pressure Setting
+ Show More + Show Less
Vickers889469
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV3-10 Series Pressure Sequence Valve
  • Direct Acting, Internal or External Pilot/Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
Series PSV3-10
Seal Kit Viton 889599
Pressure Setting 700 psi
Adjustment Type Screw
Operation Direct Acting, Internal or External Pilot/Drain
Manufacturer Part No. PSV3-10-S-0-12/
Port Size Cartridge Only
Flow [Max] 6 gal/min
Housing Material Cartridge Only
Model No. PSV3-10-S-0-12/
Cavity C-10-3
Type Pressure Sequence Valve
Seal Material Buna-N
Seal Kit Buna 565804
Pressure [Max] 3000 psi
Sequence Pressure [Min] 200 psi
Sequence Pressure [Max] 1200 psi
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison