
- PSV2-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
Model No. | PSV2-10-I-0-2/ |
Operation | Direct Acting, External Pilot, Internal Drain |
Type | Pressure Sequence Valve |
Manufacturer Part No. | PSV2-10-I-0-2/ |
Pressure [Max] | 3000 psi |
Port Size | Cartridge Only |
Series | PSV2-10 |
Seal Kit Buna | 565804 |
Flow [Max] | 6 gal/min |
Pressure Setting | 125 psi |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Adjustment Type | Internal |
Sequence Pressure [Max] | 200 psi |
Cavity | C-10-3 |
Sequence Pressure [Min] | 50 psi |
Seal Kit Viton | 889599 |
Weight | 0.53 LB |
