Skip to content Skip to navigation menu
Vickers889460

889460

Vickers Pressure Control Cartridge Valve
Item #101883761
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 6 gal/min
  • 50 psi - 200 psi Sequence Pressure
  • 125 psi Pressure Setting
+ Show More + Show Less
Vickers889460
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV10-10 Series Pressure Sequence Valve
  • Direct Acting, External Pilot, External Drain, Normally Closed
  • C-10-4 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Housing Material Cartridge Only
Model No. PSV10-10-S-0-2/
Sequence Pressure [Min] 50 psi
Port Size Cartridge Only
Operation Direct Acting, External Pilot, External Drain, Normally Closed
Adjustment Type Screw
Flow [Max] 6 gal/min
Seal Kit Viton 566080
Seal Material Buna-N
Series PSV10-10
Cavity C-10-4
Pressure Setting 125 psi
Pressure [Max] 3000 psi
Sequence Pressure [Max] 200 psi
Seal Kit Buna 889625
Type Pressure Sequence Valve
Manufacturer Part No. PSV10-10-S-0-2/
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison