
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- Both series are spool-type, internally-piloted, externally-drained screw-in cartridge pressure sequence valves. The PSV1-10 is direct acting, while the PSV1-16 is pilot operated.
Seal Material | Buna-N |
Pressure Setting | 127 psi |
Manufacturer Part No. | PSV1-10-S-0-2 |
Valve Material | Cartridge only |
Series | PSV1-10 |
Housing Material | Cartridge Only |
Pressure [Max] | 3046 psi |
Seal Kit Viton | 889599 |
Operating Pressure [Max] | 3046 psi |
Pilot Ratio | 100:1 |
Seal Kit Buna | 565804 |
Operation | Direct Acting |
Recommend Filtration Level | 18/16/13 microns |
Port Size | Cartridge Only |
Sequence Pressure [Min] | 50 psi |
No. of Valve Ports | 4 |
Type | Pressure Sequence Valve |
Flow [Max] | 6 gal/min |
Style | Spool |
Operating Pressure [Min] | 51 psi |
Port Type | Cartridge Only |
No. of Housing Ports | 3 |
Installation | Screw-in Cartridge |
Sequence Pressure [Max] | 200 psi |
Model No. | PSV1-10-S-0-2/ |
Cavity | C-10-3 |
Body Type | 2 |
Adjustment Type | Screw |
Weight | 0.53 LB |
