Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

889450

Vickers Pressure Control Cartridge Valve
Item #101923335
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
  • Cartridge Only
  • 6 gal/min
  • 50 psi - 200 psi Sequence Pressure
  • 125 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Factory Set Adjustment
Seal Material Buna-N
Cavity C-10-3
Manufacturer Part No. PSV1-10-F-0-2/
Sequence Pressure [Max] 200 psi
Seal Kit Viton 889599
Port Size Cartridge Only
Seal Kit Buna 565804
Adjustment Type Factory Set
Housing Material Cartridge Only
Series PSV1-10
Type Pressure Sequence Valve
Sequence Pressure [Min] 50 psi
Pressure [Max] 3000 psi
Operation Direct Acting, Internal Pilot, External Drain
Flow [Max] 6 gal/min
Model No. PSV1-10-F-0-2/
Pressure Setting 125 psi
Body Type 2
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison