
- PRV2-10 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Min] | 550 psi |
Series | PRV2-10 |
Port Size | Cartridge Only |
Seal Material | Buna-N |
Model No. | PRV2-10-I-0-50/ |
Seal Kit Viton | 889599 |
Manufacturer Part No. | PRV2-10-I-0-50/ |
Flow [Max] | 10 gal/min |
Operation | Pilot Operated |
Type | Pressure Reducing/Relieving Valve |
Housing Material | Cartridge Only |
Pressure Setting | 2775 psi |
Seal Kit Buna | 565804 |
Adjustment Type | Internal |
Cavity | C-10-3 |
Cracking Pressure [Max] | 5000 psi |
Pressure [Max] | 3500 psi |
Weight | 0.54 LB |
