
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Housing Material | Cartridge Only |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Operating Pressure [Min] | 51 psi |
Cavity | C-10-3 |
Valve Material | Cartridge only |
Cracking Pressure [Max] | 300 psi |
Port Type | Cartridge Only |
Flow [Max] | 10 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Operation | Pilot Operated |
Seal Kit Viton | 889599 |
Series | PRV2-10 |
Port Size | Cartridge Only |
Operating Pressure [Max] | 3481 psi |
Seal Material | Buna-N |
Adjustment Type | Internal |
Temperature Range [Max] | 248 °F |
Seal Kit Buna | 565804 |
Type | Pressure Reducing/Relieving Valve |
Leakage | 0.25 cc/min |
Style | Spool |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 47 to 54 Nm |
Cracking Pressure [Min] | 50 psi |
No. of Valve Ports | 3 |
Manufacturer Part No. | PRV2-10-I-0-3/ |
Pressure [Max] | 3481 psi |
Pressure Setting | 170 psi |
No. of Housing Ports | 3 |
Model No. | PRV2-10-I-0-3/ |
Weight | 0.54 LB |
