
- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
Model No. | PRV1-10-I-0-2/ |
Series | PRV1-10 |
Housing Material | Cartridge Only |
Seal Kit Viton | 889599 |
Body Type | 2 |
Port Size | Cartridge Only |
Cracking Pressure [Max] | 200 psi |
Pressure [Max] | 3000 psi |
Manufacturer Part No. | PRV1-10-I-0-2/ |
Seal Kit Buna | 565804 |
Flow [Max] | 4 gal/min |
Cracking Pressure [Min] | 50 psi |
Pressure Setting | 125 psi |
Cavity | C-10-3 |
Operation | Direct Acting |
Seal Material | Buna-N |
Adjustment Type | Internal |
Type | Pressure Reducing/Relieving Valve |
Weight | 0.54 LB |
