
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Body Type | 2 |
Operation | Direct Acting |
Seal Material | Buna-N |
Cracking Pressure [Max] | 2400 psi |
Housing Material | Cartridge Only |
Cracking Pressure [Min] | 400 psi |
Model No. | PRV1-10-F-0-24/15 |
Port Size | Cartridge Only |
Seal Kit Viton | 889599 |
Flow [Max] | 4 gal/min |
Manufacturer Part No. | PRV1-10-F-0-24/15 |
Cavity | C-10-3 |
Seal Kit Buna | 565804 |
Type | Pressure Reducing/Relieving Valve |
Pressure [Max] | 3000 psi |
Pressure Setting | 1500 psi |
Series | PRV1-10 |
Adjustment Type | Factory Set |
Weight | 0.54 LB |
