
- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Adjustment Type | Factory Set |
Cracking Pressure [Max] | 200 psi |
Model No. | PRV1-10-F-0-2/ |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Body Type | 2 |
Port Size | Cartridge Only |
Seal Kit Viton | 889599 |
Cracking Pressure [Min] | 50 psi |
Seal Kit Buna | 565804 |
Operation | Direct Acting |
Series | PRV1-10 |
Type | Pressure Reducing/Relieving Valve |
Cavity | C-10-3 |
Housing Material | Cartridge Only |
Manufacturer Part No. | PRV1-10-F-0-2/ |
Pressure Setting | 125 psi |
Flow [Max] | 4 gal/min |
Weight | 0.54 LB |
