
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Size | Cartridge Only |
Seal Kit Viton | 889599 |
No. of Valve Ports | 3 |
Operating Pressure [Max] | 2300 psi |
Cracking Pressure [Max] | 1200 psi |
Cavity | C-10-3 |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Leakage | 0.25 cc/min |
Body Type | 2 |
Port Type | Cartridge Only |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Material | Cartridge only |
Series | PRV1-10 |
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Cartridge Only |
Temperature Range [Min] | -40 °F |
Operation | Direct Acting |
Model No. | PRV1-10-F-0-12/ |
Operating Pressure [Min] | 200 psi |
Flow [Max] | 4 gal/min |
Pressure [Max] | 2300 psi |
No. of Housing Ports | 3 |
Cracking Pressure [Min] | 200 psi |
Type | Pressure Reducing/Relieving Valve |
Pressure Setting | 711 psi |
Installation | Screw-in Cartridge |
Seal Kit Buna | 565804 |
Manufacturer Part No. | PRV1-10-F-0-12 |
Temperature Range [Max] | 248 °F |
Adjustment Type | Factory Set |
Style | Spool |
Weight | 0.54 LB |
