
- Flow Control Valve
- Flow Control Type
- PCS4-20 Series
- 50 gal/min Maximum Flow
Cavity | C-20-4 |
No. of Housing Ports | 4 |
Leakage | Standard |
Flow [Max] | 50 gal/min |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Series | PCS4-20 |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 4 |
Valve Torque into Cavity | 128 to 155 Nm |
Installation | Screw-in Cartridge |
Pressure [Max] | 3000 psi |
Model No. | PCS4-20-0-40 |
Type | Flow Control |
Differential Pressure | 40 psi |
Weight | 0.0 LB |
