
- Flow Control Valve
- Flow Control Type
- PCS4-16 Series
- 30 gal/min Maximum Flow
Seal Material | Buna-N |
Cavity | C-16-4 |
Differential Pressure | 40 psi |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
No. of Valve Ports | 4 |
Model No. | PCS4-16-0-40 |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
Leakage | Standard |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Type | Flow Control |
Series | PCS4-16 |
No. of Housing Ports | 4 |
Flow [Max] | 30 gal/min |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
