
- Flow Control Valve
- Flow Control Type
- PCS3-20 Series
- 30 gal/min Maximum Flow
Type | Flow Control |
Installation | Screw-in Cartridge |
Leakage | Standard |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Differential Pressure | 80 psi |
No. of Housing Ports | 3 |
No. of Valve Ports | 3 |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Valve Torque into Cavity | 136 to 150 Nm |
Cavity | C-16-3 |
Port Type | Cartridge Only |
Flow [Max] | 30 gal/min |
Series | PCS3-20 |
Model No. | PCS3-20-0-S-80 |
Weight | 0.0 LB |
