
- Flow Control Valve
- Flow Control Type
- PCS3-10 Series
- 10 gal/min Maximum Flow
Valve Torque into Cavity | 47 to 54 Nm |
Flow [Max] | 10 gal/min |
No. of Housing Ports | 3 |
Housing Material | Aluminum |
Leakage | Standard |
Differential Pressure | 160 psi |
Port Type | Cartridge Only |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Series | PCS3-10 |
Temperature Range [Max] | 248 °F |
Cavity | C-10-3 |
Type | Flow Control |
Model No. | PCS3-10-0-S-160 |
Seal Material | Buna-N |
No. of Valve Ports | 3 |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
