
- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 0 gal/min Minimum Flow
- 15 gal/min Maximum Flow
Port Type | Cartridge Only |
Type | Flow Control |
Flow [Max] | 15 gal/min |
Adjustment Type | Lever |
Series | MRV2-16 |
Model No. | MRV2-16-D-0-15 |
Flow [Min] | 0 gal/min |
Weight | 1.19 LB |
