
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-20 Series
- 50 gal/min Minimum Flow
- 100 gal/min Maximum Flow
Divider Flow | 26 gal/min |
Series | FDC1-20 |
Model No. | FDC1-20-0-36 |
Flow [Max] | 100 gal/min |
Port Type | Cartridge Only |
Type | Flow Divider/Combiner |
Flow [Min] | 50 gal/min |
Weight | 0.0 LB |
