
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-20 Series
- 50 gal/min Minimum Flow
- 100 gal/min Maximum Flow
Port Type | Cartridge Only |
Series | FDC1-20 |
Divider Flow | 50 gal/min |
Flow [Min] | 50 gal/min |
Type | Flow Divider/Combiner |
Flow [Max] | 100 gal/min |
Model No. | FDC1-20-0-33 |
Weight | 0.0 LB |
