
- Direction Control Valve
- Shuttle Valve Type
- DSV4-10 Series
- 7 gal/min Maximum Flow
Port Type | Cartridge Only |
Valve Type | Shuttle Valve |
Cavity | C-10-4 |
Series | DSV4-10 |
Installation | Screw-in Cartridge |
Leakage | 164 cc/min maximum @ 210 bar |
No. of Valve Ports | 4 |
Pressure [Max] | 5000 psi |
Seal Type | Buna-N |
Model No. | DSV4-10-C-0-80 |
Temperature Range [Min] | -40 °F |
Style | 3-Way, 2-Position, Spool |
Pilot Pressure | 80 psi |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Flow [Max] | 7 gal/min |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 4 |
Weight | 0.66 LB |
