
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Normally Closed Spool Function
- Differential Pressure Operation
No. of Valve Ports | 3 |
Pressure [Max] | 5000 psi |
Valve Type | Differential Pressure Sensing Valve |
Pilot Ratio | 1:1 |
Function | Normally Closed Spool |
Leakage | 82 cc/min |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Operation | Differential Pressure |
No. of Housing Ports | 3 |
Port Type | Cartridge Only |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Model No. | DPS2-20-V-F-0-5 |
Seal Material | Buna-N |
Weight | 0.0 LB |
